Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV ORG/DNAVY 2XL
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV ORG/DNAVY 2XL
High Visibility jacket Mascot
References
mascot:
19001-449-14010-2XL
rubix:
379A0897
ean:
5711074816378
Technical specifications
Colour
orange
Size
2xl
Class EN20471
2-3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV ORG/DNAVY 2XL
Technical specifications
Attributes
Colour
orange
Size
2xl
Class EN20471
2-3
Main material
polyester
Breathable
yes
Grammage
210
g/m²
Secondary colour
navy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
190.72
excl. VAT
/
Each
£
228.86
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ORBITINT BLACK KNIGHT HVFLER GLADIATOR FLEECE JACKET ORANGE XL
MASCOT 15503 SHEFFIELD FLEECE JACKET HV ORG/DANTH M
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW/NAVY XL
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET YELLOW XS
MASCOT 15935 PENRITH WINTER JACKET HV YEL/DANTH M
LEO EX01 MATERNITY EXPANDER FOR ROSEMOOR JACKET ORANGE L/XL
MASCOT 15909 FORSTER JACKET HV YEL/DANTH 2XL
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER YELLOW 4XL
MASCOT 15515 DARTFORD JACKET HV ORG/DNAVY S
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR ORANGE 2XL
MASCOT 15509 OXFORD JACKET HV YEL/DANTH XL
MASCOT 15902 KIAMA SOFTSHELL JACKET HV YEL/DANTH 2XL
MASCOT 15509 OXFORD JACKET HV YEL/DANTH S
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV YEL/DNAVY 2XL
REGATTA TRA316 7BV HV TACTICAL BOMBER ORANGE/GREY S