Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV ORG/DNAVY 3XL
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV ORG/DNAVY 3XL
High Visibility jacket Mascot
References
mascot:
19001-449-14010-3XL
rubix:
379A0898
ean:
5711074816385
Technical specifications
Colour
orange
Size
3xl
Class EN20471
2-3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV ORG/DNAVY 3XL
Technical specifications
Attributes
Colour
orange
Size
3xl
Class EN20471
2-3
Main material
polyester
Breathable
yes
Grammage
210
g/m²
Secondary colour
navy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
220.22
excl. VAT
/
Each
£
264.26
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ORBITINT BLACK KNIGHT HVFLE CRUSADER FLEECE JACKET YELLOW S
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW/NAVY L
MASCOT 15565 GRIMSBY WINTER GILET HV YEL/DNAVY 3XL
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET YELLOW XL
MASCOT 15515 DARTFORD JACKET HV ORG/DNAVY L
LEO EX01 MATERNITY EXPANDER FOR ROSEMOOR JACKET ORANGE S/M
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER YELLOW 3XL
MASCOT 15565 GRIMSBY WINTER GILET HV ORG/D'ANTH L
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR ORANGE XL
PORTWEST TX70ONRXXXL LYON HI-VIS JACKET ORANGE/NAVY SIZE 3XL
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV YEL/DNAVY XL
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV YEL/DNAVY 5XL
ORBITINT GORE-TEX GB2FWBJR COLORADO 2 LAYER BOMBER JACKET ORANGE M
REGATTA TRA218 5LV HV PRO CLASSIC BOMBER JACKET ORANGE/NAVY 3XL
MASCOT 15501 HARLOW OUTERSHELL JACKET HV RED/D'ANTH 3XL