Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV ORG/DNAVY M
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV ORG/DNAVY M
High Visibility jacket Mascot
References
mascot:
19001-449-14010-M
rubix:
379A0902
ean:
5711074816422
Technical specifications
Colour
orange
Size
m
Class EN20471
2-3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV ORG/DNAVY M
Technical specifications
Attributes
Colour
orange
Size
m
Class EN20471
2-3
Main material
polyester
Breathable
yes
Grammage
210
g/m²
Secondary colour
navy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
190.72
excl. VAT
/
Each
£
228.86
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ORBITINT BLACK KNIGHT HVFLE CRUSADER FLEECE JACKET YELLOW L
MASCOT 15909 FORSTER JACKET HV ORG/DANTH M
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE/GREEN L
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET YELLOW 6XL
MASCOT 07223 TERESINA WINTER JACKET HV YEL/ANTH XL
Portwest S463ORRS Hi-Vis Bomber Jacket Orange SIZE S
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER YELLOW/NAVY M
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR ORANGE 6XL
PORTWEST TX70ONRL LYON HI-VIS JACKET ORANGE/NAVY SIZE L
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV ORG/DANTH S
MASCOT 15535 HASTINGS WINTER JACKET HV YEL/BLACK S
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV YEL/DNAVY XL
REGATTA TRA218 5LV HV PRO CLASSIC BOMBER JACKET ORANGE/NAVY M
HELLYHAN 77249_369-2XL FYRE JACKET HI VIS YELLOW/EBONY 2XL
LEO A02 PUTFORD ECOVIZ 4K LINED ANORAK W/RED BRACES YELLOW M