Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV ORG S
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV ORG S
High Visibility jacket Mascot
References
mascot:
20502-246-14-S
rubix:
379A6929
ean:
5711074922253
Technical specifications
Colour
Orange
Size
S
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV ORG S
Technical specifications
Attributes
Colour
Orange
Size
S
Class EN20471
3
Main material
Polyester
Breathable
Yes
Grammage
360
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.67
excl. VAT
/
Each
£
161.60
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 15515 DARTFORD JACKET HV YEL/DNAVY L
MASCOT 15935 PENRITH WINTER JACKET HV YEL/DNAVY L
LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET YELLOW 5XL
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW S
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW 2XL
MASCOT 05242 SALZBURG FLEECE JACKET HV YEL S
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK ORANGE 5XL
MASCOT 00534 ST MORITZ PILOT JACKET HV ORG L
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE/NAVY 4XL
MASCOT 15902 KIAMA SOFTSHELL JACKET HV YEL/DNAVY 2XL
REGATTA TRA712 188 HV PRO CONTRACT ABLAZE 2LYR SOFTSHELL ORANGE 2XL
GISS 860638 2 IN 1 EOLE'R JACKET COLOUR ORANGE/BLUE SIZE L
MASCOT 00535 KAPRUN PILOT JACKET HV ORG 3XL
MASCOT 07109 CAMETA JACKET HV YEL/ANTH XL
LEO JL04/EX01 ROSEMOOR WOMENS JACKET W/ M'EXPANDER YELLOW 2XL/3XL