References
Tegera:2207-9
Rubix:386A0615
EAN:7392626220706


Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Documents
Product details : TEGERA 2207 SYNTHETIC GLOVE 9 L
A very durable glove, palm and knuckle dipped with nitrile which makes it grease, oil and water repellent. Withstands contact heat up to 100°C/212°F. Latex free and cotton lined. Suitable for demanding work in wet, dirty, and oily environments.
Palm and knuckle dipping with nitrile makes the glove grease, oil, and water repellent.
Strengths
Withstands contact heat up to 100°C,Latex-free,Oil and grease resistant,Water and oil repellent palm and knuckle
Applications
Inspection work,Machine operating,Building and construction,Installation work,HVAC installation,Sheet-metal work,Construction,Soil preparation,Concrete work,Engineering,Machine driving,Mining,Agricultural work,Gardening,Repair work
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nitrile |
Show UNSPSC/ECL@SS
£ 3.65 excl. VAT
/ Each
£ 4.38 incl. VAT
- Usually arrives within 14 working days