Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Scraper
VIKAN 77623 REVOLVING NECK FLOOR SQUEEGEE W/R CASSETTE 400MM BLUE
VIKAN 77623 REVOLVING NECK FLOOR SQUEEGEE W/R CASSETTE 400MM BLUE
Scraper Vikan
References
vikan:
7762-3
rubix:
80345703
ean:
5705020776236
Product details
Technical specifications
Product details : VIKAN 77623 REVOLVING NECK FLOOR SQUEEGEE W/R CASSETTE 400MM BLUE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.50
excl. VAT
/
Each
£
18.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
VIKAN 40103 STAINLESS STEEL SCRAPER 50MM BLUE
VIKAN 40086 YEL STAINLESS STEEL HAND SCRAPER 50MM
VIKAN 40083 BLU STAINLESS STEEL HAND SCRAPER 50MM
VIKAN 40112 GRN STAINLESS STEEL SCRAPER WITH THREADED HANDLE 100MM
SPARTEX 849161 FLOOR SQUEEGEE LENGTH CM 60
WOLF GARTEN EWM MULTI-CHANGE WINDOW WASHER
VIKAN 77524 RED FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM
VIKAN 77546 YEL FLOOR SQUEEGEE WREPLACEMENT CASSETTE 600MM
VIKAN 71602 GRN ULTRA HYGIENE SQUEEGEE 600MM
VIKAN 77522 GRN FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM
SPARTEX 849129 STAINLESS STEEL WINDOW SQUEEGEE LENGTH CM 35
SPARTEX 849133 WINDOW SQUEEGEE LENGTH CM34
VIKAN 29109 BLK TABLE & FLOOR SCRAPER 260MM
VIKAN 40606 YEL HAND SCRAPER 75MM
HILLBRUSH FLOORSCRAPERGREEN MSC1G