HILLBRUSH B1061B STIFF 280MM BANISTER BRUSH BLUE


STIFF BANISTER BRUSH

References
hillbrush:B1061B
rubix:80167956
ean:00804548002140
brand logo
brand logo
Technical specifications

Product details : HILLBRUSH B1061B STIFF 280MM BANISTER BRUSH BLUE


HILLBRUSH B1061B STIFF 280MM BLUE HAND BRUSH

280mm hand brush, Polypropylene block filled stiff Polyester. The brush nests with a matching dustpan.

Strengths

Length: 275 mm

Width: 37 mm

Height: 69 mm

Weight: 0.118 kg

Material: Polypropylene

Fill Material: Polyester - Straight

Filament Retention: Standard

Stiffness: Stiff

Min Usage Temperature: -18 °C

Max Usage Temperature: 79 °C

Applications

This brush is good for moderate use in in small commercial kitchens, restaurants and food stores, where colour coding helps with area segregation.

Technical specifications


Attributes
TypeBrush
MaterialPolypropylene
Length27.5 cm
Show UNSPSC/ECL@SS
£ 4.09 excl. VAT
/ Each
£ 4.91 incl. VAT
  • Usually arrives within 14 working days