TORK 530172 WHITE HEAVY-DUTY CLEANING CLOTHS W7 1PLY X180


Non-woven rag Tork

References
tork:530172
rubix:235A2525
ean:7322541184128
brand logo
brand logo
Technical specifications
ColourWhite

Product details : TORK 530172 WHITE HEAVY-DUTY CLEANING CLOTHS W7 1PLY X180


Heavy-duty tasks demand a cleaning cloth that's strong and absorbent. Our 1-ply Tork Heavy-Duty Cleaning Cloth fits the bill and can be used with most solvents to swiftly tackle oil, grease and liquid spills. Plus, they help to make your workplace greener, as the exelCLEAN® material uses up to 41% less solvent than rags, benefitting both the environment and staff health. Additionally, we've lowered the CO2 emissions for Tork exelCLEAN® by 28% since 2011*. Workflow efficiency is improved too, thanks to the portable and lightweight Tork Handy Box.
*(Life Cycle Analysis) LCA conducted by Essity and IVL Svenska Miljöinstitutet in April 2021
• Quickly and easily get hold of cleaning cloths and save time as the Handy Box's large opening means cloths are easy to access.
• Optimise consumption and minimise waste of cleaning cloths with the one-at-a-time dispensing feature.
• The Handy Box's large opening means cloths are easy to access, even when wearing gloves.
• Improve your operation's sustainability - this product packaging is made from 100% recycled fibres.

Technical specifications


Attributes
ColourWhite
Show UNSPSC/ECL@SS
£ 53.56 excl. VAT
/ Each
£ 64.27 incl. VAT
  • Usually arrives within 14 working days