TORK 565200 WHITE MINI SOAP AND SANITISER DISPENSER S5
Dispenser for skin cleansing product Tork
See technical informationReferences
Tork:565200
Rubix:395A7910
EAN:7322542115749

Product details : TORK 565200 WHITE MINI SOAP AND SANITISER DISPENSER S5
Technical specifications
Attributes
| Width | 106 mm |
|---|---|
| Height | 239 mm |
| Colour | white |
| Length | 122 mm |
Show UNSPSC/ECL@SS
£ 41.73 excl. VAT
/ Each
£ 50.08 incl. VAT
- Usually arrives within 14 working days
