AQUARIUS 6954 FOLDED HAND TOWEL DISPENSER C FOLD WHITE
Aquarius™ C Fold Hand Towel Dispenser (product code 6954) - White
See technical informationReferences
Kimberly-Clark:6954
Rubix:2519031
Manufacturer :6954
EAN:5027375045455

Product details : AQUARIUS 6954 FOLDED HAND TOWEL DISPENSER C FOLD WHITE
The essential folded hand towel dispenser for any business. Compatible with a range of washroom products, this dispenser promotes hygiene and helps to Control costs through Controlled dispensing. The sleek and contemporary design makes it the perfect product for any washroom environment. The dispenser is made with rounded edges and is easy to Clean with just one cloth or wiper. The rounded top prevents an accumulation of rubbish, dust and dirt. Features a window (so you can see when a refill is needed) and the unique, patented overfill prevention device makes refilling easy and prevents jamming and wastage. This product is part of our coordinated range of washroom dispenser products to give your washroom a stylish and professional feel. Dispenser size 40.7cm (L) x 31.7cm (W) x 14.7cm (D). Compatible with the following hand towels: Hostess (product codes 6806, 6804, 6805, 6802, 6800, 6801, 6803, 6876, 6871 and 6872)Kleenex® (product codes 6764 and 4375) Scott® (product codes 6775, 6608, 6808, 6811, 6605 and 6644)Wypall (product codes 7441, 7442, 7444, 7443, 8355, 8376 and 8375)
Strengths
1 x Aquarius C Fold Hand Towel Dispenser - White Dispenses folded hand towels without the need to touch the dispenser, helping to reduce contamination and the spread of germs
Hassle-free maintenance keeps costs down in areas of heavy use. Easy to unlock and refill, with a window to gauge refill needs
Sleek and contemporary design with a white, high-gloss, easy-clean finish and no dirt or dust traps
Co-ordinated washrooms can be easily created using the Kimberly Clarke range of soap, towel and tissues dispensers. The rounded, sturdy and easy to load design meets demanding hygiene standards for smooth, easy contours free from dust trapping crevices
Hassle-free maintenance keeps costs down in areas of heavy use. Easy to unlock and refill, with a window to gauge refill needs
Sleek and contemporary design with a white, high-gloss, easy-clean finish and no dirt or dust traps
Co-ordinated washrooms can be easily created using the Kimberly Clarke range of soap, towel and tissues dispensers. The rounded, sturdy and easy to load design meets demanding hygiene standards for smooth, easy contours free from dust trapping crevices
Technical specifications
Attributes
| Width | 31.7 mm |
|---|---|
| Height | 14.7 mm |
| Colour | white |
| Length | 40.7 mm |
Show UNSPSC/ECL@SS
£ 30.29 excl. VAT
/ Each
£ 36.35 incl. VAT
- Usually arrives within 14 working days









