Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Absorbents
Absorbent kit
SPARTEX BBMMRF90 90L MAINTENANCE REFILL
SPARTEX BBMMRF90 90L MAINTENANCE REFILL
Absorbent kit Spartex
References
spartex:
UK-BBMMRF90
rubix:
225A8202
Product details
Technical specifications
Product details : SPARTEX BBMMRF90 90L MAINTENANCE REFILL
All spill kits come equipped with a range of absorbent formats depending on the size of kit.
Ranging from absorbent pads, socks, pillows and hazardous waste bags & ties.
A one stop package for a quick and effective response to a spill.
Technical specifications
Attributes
Absorption capacity
90
l
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
124.35
excl. VAT
/
Each
£
149.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ECOSPILL RUBH050800 ABSORBENT SPILL KIT 800 LTR 4 WHEEL BIN OIL & DR
SPARTEX BBMCRFSB350 350L CHEMICAL REFILL FOR STATIC BIN
SPARTEX BBMMSB240 MAINTENANCE 240L SPILL KIT IN GRIT BIN
SPARTEX BBMOCT10 OIL ONLY 10L SPILL KIT IN CLIP TOP BAG
SPARTEX ES1840600 ECO 600L OIL SPILL KIT 4 WHEEL DROP FRONT PE BIN
SPARTEX BBMMSB350 MAINTENANCE 350L SPILL KIT IN STATIC BIN
SPARTEX BBHORFSB1200 1200L OIL ONLY REFILL FOR STATIC BIN
SPARTEX BBMCSB350 CHEMICAL 350L SPILL KIT IN STATIC BIN
SPARTEX ES1880020 ECO 20L OIL SPILL KIT IN VINYL HOLDALL
3M T151 OIL SORBENT SHEET 390MM X 530MM PK200
SPARTEX BBMORF360 360L OIL ONLY REFILL
SPARTEX BBMCRF240 240L CHEMICAL REFILL
3M TSK15 TANKER SPILL RESPONSE KIT 430MMX490MMX160MM 1 KIT
SPARTEX ES1870090 ECO 90L OIL SPILL KIT CIRCULAR PE BIN
SPARTEX BBMMRF240 240L MAINTENANCE REFILL