Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Absorbents
Absorbent Material
SPARTEX C0305040 LOW LINT CHEMICAL ABSORBENT ROLL 50CM X 40M YEL
SPARTEX C0305040 LOW LINT CHEMICAL ABSORBENT ROLL 50CM X 40M YEL
Absorbent Material Spartex
References
spartex:
UK-C0305040
rubix:
225A8301
Technical specifications
Absorption capacity
100
l
Type
Rolls
See all Specifications
Product details
Technical specifications
Product details : SPARTEX C0305040 LOW LINT CHEMICAL ABSORBENT ROLL 50CM X 40M YEL
Absorbent rolls are used to recover spills across a larger area or as a versatile option to pads. Perforated for ease of use and ideal for maintenance upkeep.
Technical specifications
Attributes
Absorption capacity
100
l
Type
Rolls
Length
40
m
Width
50
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.35
excl. VAT
/
Each
£
82.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M SPILL ROLL OIL T150
SPARTEX C0415040 MEDIUMWEIGHT CHEMICAL PADS 50CM X 40CM YELPK100
SPARTEX M0430712/8 MAINTENANCE SOCKS 7.5CM X 1.2M GREY PACK OF 8
SPARTEX H0315040 HEAVYWEIGHT OIL ONLY PADS 50CM X 40CM WHITEPK100
SPARTEX M0425040 MAINTENANCE SHEETS 50CM X 40CM GREY PACK OF 200
SPARTEX C1431030 KNITTED CHEMICAL SOCKS 10CM X 3M YELLOW PACK OF 8
SPARTEX M2041230 MAINTENANCE LAND BOOM 12CM X 3M GREY PACK OF 4
SPARTEX M0408040 MAINTENANCE ABSORBENT ROLL 80CM X 40M GREY
SPARTEX H2760056/10 OIL ONLY DRUM TOP PAD 65CM DIA WHITE PACK OF 10
3M T280 OIL SORBENT BOOM 100MM DIAMETER 3M PK4
3M MB2001 MAINTENANCE SORBENT ROLL 400MMX46M
SPARTEX H2053823/20 OIL ONLY PILLOWS 38CM X 23CM WHITE PACK OF 20
SPARTEX H2042050 OIL ONLY BOOMS 20CM X 5M WHITE PACK OF 2
3M MM1002 MAINTENANCE SORBENT MINI-BOOM 76MM DIAMETER 2.4M PK6
SPARTEX C2053823/20 CHEMICAL PILLOWS 38CM X 23CM YELLOW PACK OF 20