Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Absorbents
Absorbent Material
SPARTEX H1431012 KNITTED OIL ONLY SOCKS 10CM X 1.2M WHITEPK20
SPARTEX H1431012 KNITTED OIL ONLY SOCKS 10CM X 1.2M WHITEPK20
Absorbent Material Spartex
References
spartex:
UK-H1431012
rubix:
225A8320
Technical specifications
Absorption capacity
90
l
Type
Pads
See all Specifications
Product details
Technical specifications
Product details : SPARTEX H1431012 KNITTED OIL ONLY SOCKS 10CM X 1.2M WHITEPK20
Absorbent socks are ideal for containing the spread of spilt liquids and they can be strategically placed to divert any flowing liquid.
Technical specifications
Attributes
Absorption capacity
90
l
Type
Pads
Length
120
cm
Height
10
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.12
excl. VAT
/
Each
£
88.94
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
3M T280 OIL SORBENT BOOM 100MM DIAMETER 3M PK4
SPARTEX M0215036/25 LIGHTWEIGHT MAINTENANCE PADS 50CM X 40CM GRY PK 25
SPARTEX H0514035 MEDIUMWEIGHT OIL ONLY PADS 35CM X 40CM WHITEPK100
3M T270 OIL SORBENT BOOM 200MM DIAMETER 3M PK4
ECOSPILL APSW504010 ABSORBENT PILLOW 50CM X 40 CM WHITE OIL ONLY (PK 1
SPARTEX C0305040 LOW LINT CHEMICAL ABSORBENT ROLL 50CM X 40M YEL
3M SPILL ROLL OIL T150
SPARTEX M2041230 MAINTENANCE LAND BOOM 12CM X 3M GREY PACK OF 4
SPARTEX M2053040/20 MAINTENANCE PILLOWS 30CM X 40CM GREY PACK OF 20
SPARTEX H0430730 OIL ONLY SOCKS 7.5CM X 3M WHITE PACK OF 8
SPARTEX H0701404 TRACKMAT ROLL 1.47M X 4M BLACK/WHITE PACK OF 2
SPARTEX M0420100 LIGHTWEIGHT MAINTENANCE PADS 50CM X 40CM GREYPK100
ECOSPILL U2193030 SAFE SOAK ORGANIC 30 LTR GRANULES X 70 PKS
SPARTEX C2053040/20 CHEMICAL PILLOWS 30CM X 40CM YELLOW PACK OF 20
SPARTEX C0514035 MEDIUMWEIGHT CHEMICAL PADS 35CM X 40CM YELPK100