GISS 862347 MODULAR BEACON COLOUR RED/WHITE


Modular beacon

References
giss:862347
rubix:217A4969
ean:3660338170522
MODULAR BEACON Colour Red/white
brand logo
Technical specifications
Height86 cm
ColourRed
See all Specifications

Product details : GISS 862347 MODULAR BEACON COLOUR RED/WHITE


Modular beacons adaptable to any situation: .
- modular height segments can be added or removed .
- can be used indoors or outdoors .
- temporary (the base can be filled with sand or gravel) or long-lasting attachment (the base is attached to the ground with the supplied screws) .
- beacon supplied with 5 m of red/white chain .
Easy assembly and disassembly. Cap fitted with hooks for attaching the chain, which can be stored in the upper module. .
Full modular beacon consisting of 1 base, 4 segments, 1 cap and 5 m of red/white chain. .
Segments: available in the standard version white or red and reflective (class 1 tape) white or red. .
Kit: consisting of 2 red/white modular bollards and one 5 m red/white chain.

Technical specifications


Attributes
Height86 cm
ColourRed
TypeKit of 2 full modular beacons
Secondary colourWhite
Show UNSPSC/ECL@SS
£ 312.07 excl. VAT
/ Each
£ 374.48 incl. VAT
  • Usually arrives within 14 working days