MORAVIA END POST PC 1000/100/100 194.14.244


Impact Protection Railing System - End Post 1,000mm

References
moravia:194.14.244
rubix:2524338
ean:5055520703288
brand logo
brand logo
Technical specifications
Height100 cm
ColourYellow
See all Specifications

Product details : MORAVIA END POST PC 1000/100/100 194.14.244


Type : Upright post for start/end.
Material : Sectional steel.
Finish : Powder-coated.
Colour : Yellow.
Height : 1000 mm.
Width : 100 mm.
Depth : 100 mm.
Fixture : For screw anchoring .
Applications : Indoor.
Number of anchors : 4.
Weight : 17,00 kg

Technical specifications


Attributes
Height100 cm
ColourYellow
TypeUpright post for start/end 
Show UNSPSC/ECL@SS
£ 173.56 excl. VAT
/ Each
£ 208.27 incl. VAT
  • Usually arrives within 14 working days