• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,328)
  • Hygiene(1,384)
  • Environment and safety(7,690)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,767)
  • Aid and Fire safety(136)
  • Environment(787)
  • First aid(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Signage posts
POST05-B BLUE POST CAP FOR THE TOP OF

POST05-B BLUE POST CAP FOR THE TOP OF

Signage posts Skipper TM

See technical informationSee documents
References
Skipper TM:POST05-B
Rubix:239A2992
brand logo
brand logo
brand logo
brand logo
Documents

Product details : POST05-B BLUE POST CAP FOR THE TOP OF


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 10.12 excl. VAT
/ Each
£ 12.14 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SKIPPERTM SKIPPER01-SBW SKIPPER UNIT (SILVER W/ BLUE/WHITE TAPE)TENSATOR HD BLACK POST AND YELLOW/BLACK WEBBING 886-33-D4TENSATOR ADVANCE STAINLESS POST BLACK/YELLOW WEBBING 889U-3S-D4POST05-O ORANGE POST CAP FOR TOP OF THE360U-1P-R5 - TENSABARRIER ROTATING CHROME POST RED WEBBINGTENSATOR ADVANCE STAINLESS POST RED/WHITE WEBBING 889U-3S-D3MORAVIA CENTRE POST PC 1000/100/100 194.17.026GPC SMG15C CORNER GUARD 610TENSATOR POST AND BASE TWIN PACK YELLOW/BLACK WEBBING 875T-35-S4360U-1P-B9 - TENSABARRIER ROTATING CHROME POST BLACK WEBBING360U-33-R5 - TENSABARRIER ROTATING BLACK POST RED WEBBINGTENSATOR POST AND BASE TWIN PACK RED/BLACK WEBBING 875T-21-S2SKIPPER01-BRW BLUE SKIPPER TOPPER WITH RED & WHITE CHEVRON WEBBINGSKIPPER01-SRW SKIPPER UNIT - SILVER - RED & WHITETENSATOR HD RED POST AND RED/WHITE WEBBING 886-21-D3
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap