Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Retention storage
Secondary Containment/Retention
GPC GDSP04 GALVANISED SUMP PALLET - 4 DRUM 1220 X 463
GPC GDSP04 GALVANISED SUMP PALLET - 4 DRUM 1220 X 463
Secondary Containment/Retention GPC Industries
References
gpc industries:
GDSP04
rubix:
386A6571
manufacturer :
GDSP04
Product details
Technical specifications
Product details : GPC GDSP04 GALVANISED SUMP PALLET - 4 DRUM 1220 X 463
Sump Capacity: 440L Weight kg: 82
Strengths
Galvanised steel construction
Applications
Oil storage with leakage safety
Technical specifications
Attributes
Length
1220
mm
Width
1220
mm
Height
463
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
915.13
excl. VAT
/
Each
£
1,098.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX R3340804 30LSPILL TRAY + GRATE 805MM X 405MM X 170MM YEL/BLK
GPC DH242Z FULLY ENCLOSED DRUM STORAGE - VERTICAL 2 750 X 1510 1470
GPC SRL22B BLUE ROPE 1500
GPC DH296Z HORIZONTAL DRUM STORAGE - 6 DRUMS 1350 X 2250 2275
SPARTEX P3241010 100L DRIP TRAY1000MM X 1000MM X 120MM BLACK
SPARTEX P3202614 DBLE IBCSOFT TOPSPILLPALLET 2560X1350X2140MM YEL/BLK
SPARTEX R3340806 40LSPILL TRAY + GRATE 800MM X 605MM X 170MM YEL/BLK
GPC DH241Z FULLY ENCLOSED DRUM STORAGE - VERTICAL 1 800 X 1470
SPARTEX P3201510 2 DRUM HARD TOPSPILL PALLET 1490X990X1690MM YEL/BLK
GPC DRUM STORAGE-1DRUM DH941Z
SPARTEX P3230908 POLYSTORAGE CABINET 100L 920MM X 740MM X 1520MM YEL
GPC SRL25B BLACK ROPE 1500
SPARTEX P3282609 4 DRUM IN LINE WORKFLOOR 2610 X 895 X 150MM YEL/BLK
SPARTEX R3340808 60LSPILL TRAY + GRATE 1000MM X 605MM X 200MM YEL/BLK
GPC SR1000 SAFETY RAIL - 1000L 1000 X 40