Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Retention storage
Secondary Containment/Retention
SPARTEX P3201510 2 DRUM HARD TOPSPILL PALLET 1490X990X1690MM YEL/BLK
SPARTEX P3201510 2 DRUM HARD TOPSPILL PALLET 1490X990X1690MM YEL/BLK
Secondary Containment/Retention Spartex
References
spartex:
UK-P3201510
rubix:
225A8055
Product details
Technical specifications
Product details : SPARTEX P3201510 2 DRUM HARD TOPSPILL PALLET 1490X990X1690MM YEL/BLK
For storage of 2 x 205L
Meets oil storage regulations holding 110%or 25% of combined total (whichever is greater) of container(s) capacity.
A robust solution to storing drums outdoors.
Complete with roller shutter door and central lock.
Technical specifications
Attributes
Length
1490
mm
Width
990
mm
Height
1690
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,129.33
excl. VAT
/
Each
£
1,355.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX P3201413 4 DRUMSOFT TOPSPILL PALLET 1415X1310X1870MM YEL/BLK
SPARTEX R3340811 100LSPILL TRAY + GRATE 1195 X 795 X 185MM YEL/BLK
SPARTEX P3231007 POLYSTORAGE CABINET 250L 920MM X 720MM X 1835MM YEL
SPARTEX P3280680 WORKFLOOR RAMP 650MM X 800MM X 160MM BLACK
GPC SR1250 SAFETY RAIL BLUE 1250L
GPC DH296Z HORIZONTAL DRUM STORAGE - 6 DRUMS 1350 X 2250 2275
GPC SF2831 SUMP FLOORING - 2800 X 1250 1050 160
SPARTEX P3201814SINGLE IBCSOFT TOPSPILLPALLET 1760X1350X2410MM YEL/BLK
SPARTEX P3201812SINGLE IBCSPILLPALLET WITH NO GRID 1735X1455X715MM YEL
SPARTEX P3046549 28L DRIP TRAY640MM X 490MM X 120MM BLACK
HARTLE BDTGL GALVANISED DRIP TRAY 650 X 540 X 55MM
GPC GDSP04 GALVANISED SUMP PALLET - 4 DRUM 1220 X 463
SPARTEX R3340900 230L DRIP TRAY 1290MM X 730MM X 295MM YELLOW
SPARTEX P3241010 100L DRIP TRAY1000MM X 1000MM X 120MM BLACK
GPC DH244Z FULLY ENCLOSED DRUM STORAGE - VERTICAL 4 1250 X 1510 1470