Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Retention storage
Secondary Containment/Retention
GPC DH242Z FULLY ENCLOSED DRUM STORAGE - VERTICAL 2 750 X 1510 1470
GPC DH242Z FULLY ENCLOSED DRUM STORAGE - VERTICAL 2 750 X 1510 1470
Secondary Containment/Retention GPC Industries
References
gpc industries:
DH242Z
rubix:
386A6588
manufacturer :
DH242Z
Product details
Technical specifications
Product details : GPC DH242Z FULLY ENCLOSED DRUM STORAGE - VERTICAL 2 750 X 1510 1470
Sump Capacity: 263L Weight kg: 125 3 Year Guarantee
Strengths
High and low level venting
Applications
Allows user to reach tall heights, with added safety
Technical specifications
Attributes
Width
1510
mm
Height
1470
mm
Depth
75
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,317.48
excl. VAT
/
Each
£
3,980.98
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
GPC DH920Z DRUM STORAGE UNIT - 20 DRUMS 1275 X 3715 3070
GPC SR1250 SAFETY RAIL BLUE 1250L
SPARTEX P3201910 RAMP FOR HARD TOPSPILL PALLET 1740X1000X370MM BLK
GPC DH201Z FULLY ENCLOSED DRUM STORAGE - HORIZONTAL 1 800 X 1250 1280
SPARTEX P3240802 (205L) CIRCULAR DRUM870MM X 190MM YELLOW
SPARTEX P3202613 DBLE IBCSPILLPALLET C/W GRID 2560X1350X510MM YEL/BLK
SPARTEX P3282609 4 DRUM IN LINE WORKFLOOR 2610 X 895 X 150MM YEL/BLK
SPARTEX P3201312 4 DRUMSPILL PALLET 1280MM X 275MM YEL/BLK
SPARTEX P3201812SINGLE IBCSPILLPALLET WITH NO GRID 1735X1455X715MM YEL
SPARTEX R3340604 20LSPILL TRAY + GRATE 595MM X 395MM X 175MM YEL/BLK
SPARTEX P3202614 DBLE IBCSOFT TOPSPILLPALLET 2560X1350X2140MM YEL/BLK
SPARTEX P3046549 28L DRIP TRAY640MM X 490MM X 120MM BLACK
GPC DH202Z FULLY ENCLOSED DRUM STORAGE - HORIZONTAL 2 1250 X 1510 1280
GPC SRL21R RED ROPE 1500
SPARTEX R3340804 30LSPILL TRAY + GRATE 805MM X 405MM X 170MM YEL/BLK