Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Retention storage
Secondary Containment/Retention
GPC DRUM STORAGE-1DRUM DH941Z
GPC DRUM STORAGE-1DRUM DH941Z
Secondary Containment/Retention GPC Industries
References
gpc industries:
DH941Z
rubix:
170A4019
manufacturer :
DH941Z
Product details
Technical specifications
Product details : GPC DRUM STORAGE-1DRUM DH941Z
Sump Capacity: 230LWeight kg: 703 Year Guarantee
Strengths
Removable galvanised grid
Applications
lifting equiptment - hand or foot operated
Technical specifications
Attributes
Width
820
mm
Height
1375
mm
Material
steel
Depth
82
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,030.38
excl. VAT
/
Each
£
2,436.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX R3340900 230L DRIP TRAY 1290MM X 730MM X 295MM YELLOW
SPARTEX P3201312 4 DRUMSPILL PALLET 1280MM X 275MM YEL/BLK
GPC DH296Z HORIZONTAL DRUM STORAGE - 6 DRUMS 1350 X 2250 2275
SPARTEX P3230504 POLYSTORAGE CABINET 30L 534MM X 420MM X 990MM YEL
SPARTEX P3230908 POLYSTORAGE CABINET 100L 920MM X 740MM X 1520MM YEL
SPARTEX R3340806 40LSPILL TRAY + GRATE 800MM X 605MM X 170MM YEL/BLK
HARTLE PDT04131 IGE HANDY TRAY 41*31*4.5
SPARTEX P3201413 4 DRUMSOFT TOPSPILL PALLET 1415X1310X1870MM YEL/BLK
SPARTEX P3048080 64L DRIP TRAY800MM X 800MM X 120MM BLACK
SPARTEX P3281713 4 DRUM BUNDED WORKFLOOR 1660 X 1260 X 150MM YEL/BLK
GPC DH908Z DRUM STORAGE UNIT - 8 DRUMS 1275 X 3000 1535
GPC DH916Z DRUM STORAGE UNIT - 16 DRUMS 1275 X 3000 3070
SPARTEX P3281290 2 DRUM BUNDED WORKFLOOR 1260 X 860 X 150MM YEL/BLK
GPC DH910Z DRUM STORAGE UNIT - 10 DRUMS 1275 X 3715 1535
SPARTEX P3271413 2 DRUM HORIZONTAL STACK BASE UNIT 1390X1250X490MM YEL