Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Retention storage
Secondary Containment/Retention
GPC DH241Z FULLY ENCLOSED DRUM STORAGE - VERTICAL 1 800 X 1470
GPC DH241Z FULLY ENCLOSED DRUM STORAGE - VERTICAL 1 800 X 1470
Secondary Containment/Retention GPC Industries
References
gpc industries:
DH241Z
rubix:
386A6587
manufacturer :
DH241Z
Product details
Technical specifications
Product details : GPC DH241Z FULLY ENCLOSED DRUM STORAGE - VERTICAL 1 800 X 1470
Sump Capacity: 234L Weight kg: 80 3 Year Guarantee
Strengths
High and low level venting
Applications
Allows user to reach tall heights, with added safety
Technical specifications
Attributes
Width
800
mm
Height
1470
mm
Depth
80
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,931.23
excl. VAT
/
Each
£
3,517.48
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
SPARTEX P3201814SINGLE IBCSOFT TOPSPILLPALLET 1760X1350X2410MM YEL/BLK
SPARTEX P3201208 2 DRUMSPILL PALLET 1220MM X 820MM X 330MM YEL/BLK
SPARTEX P3281713 4 DRUM BUNDED WORKFLOOR 1660 X 1260 X 150MM YEL/BLK
SPARTEX P3245340 16L DRIP TRAY 530MM X 400MM X 100MM BLACK
GPC DRUM STORAGE-1DRUM DH941Z
GPC DSP02G FLOOR SUMP PALLET 2 DRUM WITH GRID PAINTED 625WX 1400MM
SPARTEX P3230504 POLYSTORAGE CABINET 30L 534MM X 420MM X 990MM YEL
HARTLE BDTGL GALVANISED DRIP TRAY 650 X 540 X 55MM
GPC SF2301 SUMP FLOORING - 2200 X 1050 160
SPARTEX P3201910 RAMP FOR HARD TOPSPILL PALLET 1740X1000X370MM BLK
SPARTEX P3282609 4 DRUM IN LINE WORKFLOOR 2610 X 895 X 150MM YEL/BLK
GPC SR1000 SAFETY RAIL - 1000L 1000 X 40
GPC DH920Z DRUM STORAGE UNIT - 20 DRUMS 1275 X 3715 3070
SPARTEX P3270807SNGL STACKER FOR 25, 50, 100 & 205L DRUM 875X765X730
SPARTEX P3240802 (205L) CIRCULAR DRUM870MM X 190MM YELLOW