Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Retention storage
Secondary Containment/Retention
SPARTEX P3241010 100L DRIP TRAY1000MM X 1000MM X 120MM BLACK
SPARTEX P3241010 100L DRIP TRAY1000MM X 1000MM X 120MM BLACK
Secondary Containment/Retention Spartex
References
spartex:
UK-P3241010
rubix:
225A8029
Product details
Technical specifications
Product details : SPARTEX P3241010 100L DRIP TRAY1000MM X 1000MM X 120MM BLACK
Designed for containing small incidental spills around containers, such as 20L drums.
Ideal for general housekeeping in the workplace.
Lightweight and durable.
Technical specifications
Attributes
Length
1000
mm
Width
1000
mm
Height
120
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.09
excl. VAT
/
Each
£
70.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX P3271413 2 DRUM HORIZONTAL STACK BASE UNIT 1390X1250X490MM YEL
GPC DH296Z HORIZONTAL DRUM STORAGE - 6 DRUMS 1350 X 2250 2275
GPC DRUM STORAGE-1DRUM DH941Z
GPC DH910Z DRUM STORAGE UNIT - 10 DRUMS 1275 X 3715 1535
SPARTEX R3340811 100LSPILL TRAY + GRATE 1195 X 795 X 185MM YEL/BLK
SPARTEX P3280680 WORKFLOOR RAMP 650MM X 800MM X 160MM BLACK
HARTLE PDT04131 IGE HANDY TRAY 41*31*4.5
SPARTEX P3201812SINGLE IBCSPILLPALLET WITH NO GRID 1735X1455X715MM YEL
GPC SR1051 OPTIONAL RAMP 1000 X 500 160
SPARTEX P3201510 2 DRUM HARD TOPSPILL PALLET 1490X990X1690MM YEL/BLK
GPC DH908Z DRUM STORAGE UNIT - 8 DRUMS 1275 X 3000 1535
GPC DH916Z DRUM STORAGE UNIT - 16 DRUMS 1275 X 3000 3070
SPARTEX P3281290 2 DRUM BUNDED WORKFLOOR 1260 X 860 X 150MM YEL/BLK
SPARTEX P3231007 POLYSTORAGE CABINET 250L 920MM X 720MM X 1835MM YEL
SPARTEX P3281713 4 DRUM BUNDED WORKFLOOR 1660 X 1260 X 150MM YEL/BLK