References
GPC Industries:RCY365Z
Rubix:386A6819
Manufacturer :RCY365Z

Product details : GPC RCY365Z RECYCLING BINS - SET OF 3 X 65 LITRE 510 273 628
65L Capacity
Weight kg: 3.5
Strengths
Hygienic - easy to clean plastic
Applications
Discarding waste
Technical specifications
Attributes
| Capacity | 65 l |
|---|---|
| Height | 510 mm |
| Width | 273 mm |
Show UNSPSC/ECL@SS
£ 176.96 excl. VAT
/ Each
£ 212.35 incl. VAT
- Delivery usually within ( 4 ) days





