References
GPC Industries:SB155Z
Rubix:270A1289

Product details : GPC SB155Z BLUE SLOT LID SLIM JIM 55L
Slim metal look plastic recycling bins are the perfect choice for the workplace and home
Ideal for recycling and your normal waste
55 Litre bin is 610H x 290W x 490D mm
70 Litre bin is 810H x 300W x 490D mm
Available with a choice of 6 stickers - Please Enquire
Ideal for recycling and your normal waste
55 Litre bin is 610H x 290W x 490D mm
70 Litre bin is 810H x 300W x 490D mm
Available with a choice of 6 stickers - Please Enquire
Technical specifications
Attributes
| Capacity | 55 l |
|---|---|
| Colour | blue |
| Material | plastic |
| Height | 610 mm |
| Width | 290 mm |
Show UNSPSC/ECL@SS
£ 153.57 excl. VAT
/ Each
£ 184.28 incl. VAT
- Delivery usually within ( 8 ) days
