Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Retention storage
Secondary Containment/Retention
GPC SF2301 SUMP FLOORING - 2200 X 1050 160
GPC SF2301 SUMP FLOORING - 2200 X 1050 160
Secondary Containment/Retention GPC Industries
References
gpc industries:
SF2301
rubix:
386A6574
manufacturer :
SF2301
Product details
Technical specifications
Product details : GPC SF2301 SUMP FLOORING - 2200 X 1050 160
Sump capacity: 347L 3 Year Guarantee
Strengths
Versatile
Applications
For oil spillages
Technical specifications
Attributes
Length
2200
mm
Width
1050
mm
Height
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,678.10
excl. VAT
/
Each
£
3,213.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GPC SRL21R RED ROPE 1500
SPARTEX P3201815 DBLE IBCSPILLPALLET NO GRID 2340X1360X520MM YEL
SPARTEX R3340808 60LSPILL TRAY + GRATE 1000MM X 605MM X 200MM YEL/BLK
SPARTEX P3241055 65L DRIP TRAY1000MM X 550MM X 150MM BLACK
SPARTEX P3282609 4 DRUM IN LINE WORKFLOOR 2610 X 895 X 150MM YEL/BLK
SPARTEX P3231007 POLYSTORAGE CABINET 250L 920MM X 720MM X 1835MM YEL
SPARTEX P3271413 2 DRUM HORIZONTAL STACK BASE UNIT 1390X1250X490MM YEL
GPC SRL22B BLUE ROPE 1500
HARTLE BDTG GALVANISED DRIP TRAY 540 X 345 X 55MM
HARTLE BDTGM GALVANISED DRIP TRAY 540 X 345 X 55MM +MESH COVER
GPC DRUM STORAGE-1DRUM DH941Z
GPC DH202Z FULLY ENCLOSED DRUM STORAGE - HORIZONTAL 2 1250 X 1510 1280
GPC SRL25B BLACK ROPE 1500
GPC GDSP10 GALVANISED SUMP PALLET-1X IBC UNIT
SPARTEX P3048080 64L DRIP TRAY800MM X 800MM X 120MM BLACK