Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Retention storage
Secondary Containment/Retention
SPARTEX P3201815 DBLE IBCSPILLPALLET NO GRID 2340X1360X520MM YEL
SPARTEX P3201815 DBLE IBCSPILLPALLET NO GRID 2340X1360X520MM YEL
Secondary Containment/Retention Spartex
References
spartex:
UK-P3201815
rubix:
225A8067
Product details
Technical specifications
Product details : SPARTEX P3201815 DBLE IBCSPILLPALLET NO GRID 2340X1360X520MM YEL
For storage of 2 x IBC
Meets oil storage regulations holding 110%or 25% of combined total (whichever is greater) of container(s) capacity.
Fork pockets mean it can be quickly and easily moved around site.
Technical specifications
Attributes
Length
2340
mm
Width
1360
mm
Height
520
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,214.39
excl. VAT
/
Each
£
2,657.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GPC SRL22B BLUE ROPE 1500
SPARTEX P3282609 4 DRUM IN LINE WORKFLOOR 2610 X 895 X 150MM YEL/BLK
SPARTEX P3202613 DBLE IBCSPILLPALLET C/W GRID 2560X1350X510MM YEL/BLK
SPARTEX P3000907 1 DRUM SPILL PALLET 900MM X 700MM X 525MM YEL/BLK
GPC DH201Z FULLY ENCLOSED DRUM STORAGE - HORIZONTAL 1 800 X 1250 1280
GPC SR1250 SAFETY RAIL BLUE 1250L
SPARTEX R3340811 100LSPILL TRAY + GRATE 1195 X 795 X 185MM YEL/BLK
SPARTEX P3245340 16L DRIP TRAY 530MM X 400MM X 100MM BLACK
HARTLE BDTGL GALVANISED DRIP TRAY 650 X 540 X 55MM
GPC DH202Z FULLY ENCLOSED DRUM STORAGE - HORIZONTAL 2 1250 X 1510 1280
SPARTEX P3280680 WORKFLOOR RAMP 650MM X 800MM X 160MM BLACK
SPARTEX P3271208 2 DRUM HORIZONTALSTACKING UNIT 1240X795X370MM YEL
GPC SR1000 SAFETY RAIL - 1000L 1000 X 40
GPC GDSP02 GALVANISED SUMP PALLET - 2 DRUM 1220 X 815 393
GPC SF1001 SUMP FLOORING - 1400 X 1250 160