Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Retention storage
Secondary Containment/Retention
GPC DH202Z FULLY ENCLOSED DRUM STORAGE - HORIZONTAL 2 1250 X 1510 1280
GPC DH202Z FULLY ENCLOSED DRUM STORAGE - HORIZONTAL 2 1250 X 1510 1280
Secondary Containment/Retention GPC Industries
References
gpc industries:
DH202Z
rubix:
386A6591
manufacturer :
DH202Z
Product details
Technical specifications
Product details : GPC DH202Z FULLY ENCLOSED DRUM STORAGE - HORIZONTAL 2 1250 X 1510 1280
Sump Capacity: 439L Weight kg: 110 3 Year Guarantee
Strengths
High and low level venting
Applications
Allows user to reach tall heights, with added safety
Technical specifications
Attributes
Width
1510
mm
Height
1280
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,105.85
excl. VAT
/
Each
£
4,927.02
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
SPARTEX P3241010 100L DRIP TRAY1000MM X 1000MM X 120MM BLACK
GPC DSP02G FLOOR SUMP PALLET 2 DRUM WITH GRID PAINTED 625WX 1400MM
SPARTEX P3231007 POLYSTORAGE CABINET 250L 920MM X 720MM X 1835MM YEL
GPC SRL21R RED ROPE 1500
SPARTEX P3282609 4 DRUM IN LINE WORKFLOOR 2610 X 895 X 150MM YEL/BLK
SPARTEX P3046549 28L DRIP TRAY640MM X 490MM X 120MM BLACK
GPC DSP08Z DRUM STORAGE PALLET - 4 WITH GRID PAINTED 1400 X 1250 330
GPC DH242Z FULLY ENCLOSED DRUM STORAGE - VERTICAL 2 750 X 1510 1470
SPARTEX P3201815 DBLE IBCSPILLPALLET NO GRID 2340X1360X520MM YEL
SPARTEX R3340804 30LSPILL TRAY + GRATE 805MM X 405MM X 170MM YEL/BLK
HARTLE BDTGLM GALVANISED DRIP TRAY 460 X 620 X 40MM + MESH COVER
GPC SR1250 SAFETY RAIL BLUE 1250L
GPC DH201Z FULLY ENCLOSED DRUM STORAGE - HORIZONTAL 1 800 X 1250 1280
HARTLE BDTGM GALVANISED DRIP TRAY 540 X 345 X 55MM +MESH COVER
GPC DH920Z DRUM STORAGE UNIT - 20 DRUMS 1275 X 3715 3070