Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Retention storage
Secondary Containment/Retention
SPARTEX P3048080 64L DRIP TRAY800MM X 800MM X 120MM BLACK
SPARTEX P3048080 64L DRIP TRAY800MM X 800MM X 120MM BLACK
Secondary Containment/Retention Spartex
References
spartex:
UK-P3048080
rubix:
225A8026
Product details
Technical specifications
Product details : SPARTEX P3048080 64L DRIP TRAY800MM X 800MM X 120MM BLACK
Designed for containing small incidental spills around containers, such as 20L drums.
Ideal for general housekeeping in the workplace.
Lightweight and durable.
Technical specifications
Attributes
Length
800
mm
Width
800
mm
Height
120
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.59
excl. VAT
/
Each
£
37.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GPC SF2831 SUMP FLOORING - 2800 X 1250 1050 160
SPARTEX P3245340 16L DRIP TRAY 530MM X 400MM X 100MM BLACK
GPC DH296Z HORIZONTAL DRUM STORAGE - 6 DRUMS 1350 X 2250 2275
HARTLE BDTGL GALVANISED DRIP TRAY 650 X 540 X 55MM
SPARTEX P3201514 4 DRUM HARD TOPSPILL PALLET 1470X1420X2070MM YEL/BLK
SPARTEX P3046549 28L DRIP TRAY640MM X 490MM X 120MM BLACK
GPC DSP02G FLOOR SUMP PALLET 2 DRUM WITH GRID PAINTED 625WX 1400MM
SPARTEX P3201813SINGLE IBCSPILL PALLET + GRID 1760X1350X710MM YEL/BLK
GPC SRL25B BLACK ROPE 1500
GPC SR1051 OPTIONAL RAMP 1000 X 500 160
GPC SF1001 SUMP FLOORING - 1400 X 1250 160
GPC DH916Z DRUM STORAGE UNIT - 16 DRUMS 1275 X 3000 3070
SPARTEX R3340811 100LSPILL TRAY + GRATE 1195 X 795 X 185MM YEL/BLK
GPC DRUM STORAGE-1DRUM DH941Z
GPC SR1000 SAFETY RAIL - 1000L 1000 X 40