Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Waste containers
Bin
GPC RB230Z 30LITRE DARK GREY BASE BLACK LID GENERAL WASTE BIN
GPC RB230Z 30LITRE DARK GREY BASE BLACK LID GENERAL WASTE BIN
Bin GPC Industries
References
gpc industries:
RB230Z-BLACK-GENWASTE
rubix:
203A8257
manufacturer :
RB230Z-BLACK-GENWASTE
Product details
Technical specifications
Product details : GPC RB230Z 30LITRE DARK GREY BASE BLACK LID GENERAL WASTE BIN
Ideal for recycling & your normal waste Supplied with grey base and a coloured lid
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.18
excl. VAT
/
Each
£
59.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GPC RB230Z 30LITRE DARK GREY BASE LIME GREEN LID MIXED RECYCLING BIN
GPC WMABL85 WALL ASHTRAY BIN SILVER/GREY & BLACK
SPARTEX GRIT.200 200 LITRE GRIT BIN YELLOW
GPC LWB50Y WHEELIE BIN - 50 LITRE 420 X 470 650
GPC CPB80Z-GREEN GREY PEDAL BIN WITH GREEN COLOURED LID
GPC LWB50YYEL WHEELIE BIN - 50 LITRE YELLOW 420 X 470 650
GPC GC5424 RED INTER STACKING BIN 60L RED
GPC LWB240Y WHEELIE BIN - 240 LITRE 590 X 750 1000
SPARTEX PB.03/SS 3 LITRE STAINLESS STEEL PEDAL BIN
GPC SB255Z 55 L YELLOW HOLE LID SLIM JIM
TORK 460011 50L WASTE BIN STAINLESS STEEL B1
GPC WHEELBINRECYCLNGSET4 LW4120Y-SET
SPARTEX VZ.FT.50/G 50 LITRE PLASTIC GREEN PUSH TOP BIN
GPC GC5423 RED INTER STACKING BIN 40L RED
SPARTEX BIN.1100/B 1100LTR FLAT LID WHEELIE BIN BLUE