GPC SB255Z 55 L YELLOW HOLE LID SLIM JIM


Slim Bin - Hole Lid - 55Ltr - Colour Options

References
gpc industries:SB255Z
rubix:270A1287
brand logo
brand logo
Technical specifications

Product details : GPC SB255Z 55 L YELLOW HOLE LID SLIM JIM


All welded units constructed from steel angle and 25 x 25 mm weld mesh
Units are load tested & CE certified
Units have a padlock facility (padlock not supplied)
Ideal for the security of both hazardous and valuable materials
Cranage Eyes for easy lifting (when lifting using the Cranage Eyes, we recommend using a spreader)
A hazardous chemical sign is available as a factory fitted optional extra
Mobile units are fitted with 4 x 100mm nylon 2 braked swivel castors - adding 115mm to the overall height
Max Load 500kg
Factory fitted shelves are available - please call for details

Technical specifications


Attributes
Capacity55 l
ColourYellow
MaterialPlastic
Height610 mm
Width290 mm
Depth490 mm
Show UNSPSC/ECL@SS
£ 141.97 excl. VAT
/ Each
£ 170.36 incl. VAT
  • Usually arrives within 14 working days