References
GPC Industries:LWB50Y
Rubix:386A6828
Manufacturer :LWB50Y




Product details : GPC LWB50Y WHEELIE BIN GREY - 50 LITRE 420 X 470 650
50L Capacity
Weight kg: 3
Strengths
Blue, Green, Grey, Red
Applications
Allows user to reach variety of heights
Technical specifications
Attributes
| Capacity | 50 l |
|---|---|
| Height | 420 mm |
| Width | 470 mm |
Show UNSPSC/ECL@SS
£ 54.03 excl. VAT
/ Each
£ 64.84 incl. VAT
- Delivery usually within ( 4 ) days
