Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Waste containers
Bin
GPC RB230Z 30LITRE DARK GREY BASE LIME GREEN LID MIXED RECYCLING BIN
GPC RB230Z 30LITRE DARK GREY BASE LIME GREEN LID MIXED RECYCLING BIN
30Litre Dark Grey Base Lime Green Lid Mixed Recycling Bin
References
gpc industries:
RB230Z-LIME-MIXEDRECYCLING
rubix:
203A8253
Technical specifications
Capacity
30
l
See all Specifications
Product details
Technical specifications
Product details : GPC RB230Z 30LITRE DARK GREY BASE LIME GREEN LID MIXED RECYCLING BIN
Ideal for recycling & your normal waste
Supplied with grey base and a coloured lid
Technical specifications
Attributes
Capacity
30
l
Colour
Green
Material
Plastic
Height
415
mm
Width
410
mm
Depth
320
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.18
excl. VAT
/
Each
£
59.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GPC CPB30Z GREY PEDAL BIN WITH COLOURED LID - 30 LITRE 380 X 370 455
GPC LWB30Y-ORANGE/RED 30L WHEELED BIN ORANGE/RED
GPC GC5424 RED INTER STACKING BIN 60L RED
SPARTEX BIN.360/Y 360LTR WHEELIE BIN YELLOW
GPC LPB50Z PEDAL BIN - 50 LITRE 410 X 380 560
SPARTEX GRIT.200 200 LITRE GRIT BIN YELLOW
SPARTEX BIN.1100/B 1100LTR FLAT LID WHEELIE BIN BLUE
BOTT VERSO BIN PACK OF 40 13021008
LWB120YGREY 120L GREY WHEELIE BIN
GPC RCY390Z RECYCLING BIN SET OF 3 BLUE YELLOW GREEN 90LTR
GPC WHEELBINRECYCLNGPLAS LW1120Y-RED
GPC 20LTRPSHFLPWASTEBIN RCY29Z
GPC GPC-WEB36HE-BEECH 810X350X350 PLASTIC WOOD EFFECT BIN
GPC SSB704L-YELLOW STORAGE BIN 400LTR YELLOW
GPC 320L STORAGE BIN GBK320