Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Waste containers
Bin
SPARTEX PB.03/SS 3 LITRE STAINLESS STEEL PEDAL BIN
SPARTEX PB.03/SS 3 LITRE STAINLESS STEEL PEDAL BIN
3 Litre Stainless Steel Pedal Bin
References
spartex:
UK-PB.03/SS
rubix:
227A0710
manufacturer :
PB.03/SS
Product details
Technical specifications
Product details : SPARTEX PB.03/SS 3 LITRE STAINLESS STEEL PEDAL BIN
Features:
Pedal operated
Removable inner bucket
Carrying handle
Hygienic and easy to clean
Materials:
Stainless Steel
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.33
excl. VAT
/
Each
£
14.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GPC LPB15Z PEDAL BINS - 15 LITRE SET OF 3 270 X 260 340
GPC LWB360Y WHEELIE BIN - 360 LITRE 710 X 850 1120
GPC 50LTRRECYCLINGWASTE LWB50Y-BLUE
GPC LWB24BH WHEELED BINS WITH BOTTLE HOLE LID
GPC SB155Z BLUE SLOT LID SLIM JIM 55L
GPC GC5424 RED INTER STACKING BIN 60L RED
GPC GBI45Z/GREY PEDAL BIN GREY 45LTR
GPC RCY63Z RECYCLING BINS - SET OF 3 X 60 LITRE 330 450 790
SPARTEX PB.03/WHT 3 LITRE WHITE PEDAL BIN
SPARTEX BIN.360/Y 360LTR WHEELIE BIN YELLOW
ROEBUCK JB6LS3501 SHARP BIN 7L
GPC LPB120Z GREY PEDAL WHEELED BIN - 120 LITRE (WITH COLOURED LID) 460
GPC GRIT BINS 400KG GCB400
GPC LPB30Z PEDAL BIN - 30 LITRE 380 X 370 455
TORK 205630 WHITE 50L WASTE BIN LID B1