Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Waste containers
Bin
SPARTEX BIN.1100/B 1100LTR FLAT LID WHEELIE BIN BLUE
SPARTEX BIN.1100/B 1100LTR FLAT LID WHEELIE BIN BLUE
1100 Litre Flat Lid Wheelie Bin
References
spartex:
UK-BIN.1100/B
rubix:
223A8993
manufacturer :
BIN.1100/B
Product details
Technical specifications
Product details : SPARTEX BIN.1100/B 1100LTR FLAT LID WHEELIE BIN BLUE
Features:
Resistant to UV, frost and chemical resistant
Manufactured in the UK
In accordance with the European Standard EN840, the bins are fitted with special child safety locks
Materials:
High density polyethylene
Technical specifications
Attributes
Colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
450.87
excl. VAT
/
Each
£
541.04
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
GPC GBI45Z/GREY PEDAL BIN GREY 45LTR
GPC PD001Y RED POLYTHYLENE DOLLY RED FOR INTER STACKING BINS
LBW240YBLUE 240L BLUE WHEELIE BIN
SPARTEX PB.05/SS 5 LITRE STAINLESS STEEL PEDAL BIN
TORK 460011 50L WASTE BIN STAINLESS STEEL B1
GPC WHEELBINRECYLNGENWST LW1120Y-WHITE
GPC LWB80YYEL 80L WHEELED BIN
RELIANCE 3042 STAINLESS STEEL BIN 20L
GPC LPB80Z-RED PEDAL BIN 80 LTR
TORK 205630 WHITE 50L WASTE BIN LID B1
GPC PBSS020Z 20LTR ST/ST PEDAL BIN
GPC SB255Z 55 L YELLOW HOLE LID SLIM JIM
BOTT VERSO BIN PACK OF 40 13021008
GPC LWB240Y WHEELIE BIN - 240 LITRE 590 X 750 1000
SPARTEX BIN.1100/G 1100 LITRE FLAT TOP GREEN WHEELIE BIN