• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
MITSUBCARB MPXLRBD0100R005N050 ENDMILL COATED MSTAR 90043376

MITSUBCARB MPXLRBD0100R005N050 ENDMILL COATED MSTAR 90043376

Monobloc cutter Mitsubishi Materials

See technical information
References
Mitsubishi Materials:MPXLRBD0100R005N050
Rubix:278A4960
brand logo
brand logo

Product details : MITSUBCARB MPXLRBD0100R005N050 ENDMILL COATED MSTAR 90043376


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 98.65 excl. VAT
/ Each
£ 118.38 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 326R08-B3502012-CH 1025 6010081SANDVIK 1K233-2000-400-NB H10F DURA SOLID CARBIDE END MILL 8386859CUTLINE 893379 2MM CARBIDE END MILL FOR ALUMINIUM 1 FLUTE S/SSANDVIK 2S440-1905-304-SD1725 SC MILLING CM PLURA 2 7858305SANDVIK R216.24-16050FCK36P1620 SC MILLING CM PLURA 2 5743052DORMER S7665.0 END MILL 5.00 MM 6707007SANDVIK 1B240-0238-XA1630 SC MILLING CM PLURA 1 6334847SANDVIK 1B232-0476-XA1620 SC MILLING CM PLURA 1 6334844DORMER S812HA8.0 DRILL 8.00 MM 5983538SANDVIK 1K223-1200-NB H10F DURA SOLID CARBIDE END MILL 8386780CUTLINE 893321 3MM BALL NOSE CARBIDE END MILL 2FLT CUPP S/SSANDVIK R216.42-01530-EC15G1700 SC MILLING CM PLURA 2 5963292SANDVIK R216.24-12050BCC26P 1620 5743096DORMER S814HA5.0 END MILL 5.00 MM 5983591DORMER S7634.0XR0.3 END MILL 4.00 MM X 0.3 MM 6706844
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap