Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
MITSUBCARB MPXLRBD0200R010N240 ENDMILL COATED MSTAR 90043384
MITSUBCARB MPXLRBD0200R010N240 ENDMILL COATED MSTAR 90043384
Solid carbide miller Mitsubishi Materials
References
mitsubishi materials:
MPXLRBD0200R010N240
rubix:
278A4967
Product details
Technical specifications
Product details : MITSUBCARB MPXLRBD0200R010N240 ENDMILL COATED MSTAR 90043384
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.09
excl. VAT
/
Each
£
118.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S2628.0XR0.5 6706935
CUTLINE 893379 2MM CARBIDE END MILL FOR ALUMINIUM 1 FLUTE S/S
DORMER S5332.0XD4 6706539
DOR S813HA 18.0MM 3FLT SHRT LTH SPECTRUM ALN CTD
SANDVIK 2S342-0300-020-PAP2BM SC MILLING CM PLURA 2 8351859
SANDVIK 1K233-0200-020-NA H10F DURA SOLID CARBIDE END MILL 8386806
DORMER P8078.0X6.0 BURR 8.00 MM X 6.00 MM 6814126
SANDVIK 1K334-1600-400-XD 1730 DURA SOLID CARBIDE END MILL 8213502
DORMER S5235.0XR0.5XD6 6706738
MITSUBCARB MPXLRBD0100R005N120 ENDMILL COATED MSTAR 90043378
SANDVIK R216.24-08050DCC19P 1620 PLURA SOLID CARBIDE END MILL 5742881
SANDVIK 2P170-0600-NA H10F 6260041
CUTLINE 4 FLUTE CARBIDE END MILL STD SERIES STRAIGHT SHANK MM 3 862717
DORMER S813HA3.5 DRILL 3.50 MM 5983600
DORMER S26012.0 END MILL 12.00 MM 6706919