Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER P8078.0X6.0 BURR 8.00 MM X 6.00 MM 6814126
DORMER P8078.0X6.0 BURR 8.00 MM X 6.00 MM 6814126
Solid carbide miller Dormer
References
dormer:
P8078.0X6.0
rubix:
2578912
ean:
7320760687673
Technical specifications
Diameter
8
mm
Total length
6
mm
Length of cut
52
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER P8078.0X6.0 BURR 8.00 MM X 6.00 MM 6814126
Technical specifications
Attributes
Diameter
8
mm
Total length
6
mm
Length of cut
52
mm
Tail diameter
6
mm
Type of tail
Cylindrical
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.55
excl. VAT
/
Each
£
15.06
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
WALTERPROT MC232-12.0W4B250C-WJ30ED SC MILLING CUTTERS PERFORM 7568728
SANDVIK R216.42-00530-AO05G 1620 5743492
SANDVIK RA216.24-2450AAK12P1630 SC MILLING CM PLURA 2 5739456
SANDVIK R216.24-16050ECC32P1620 SC MILLING CM PLURA 2 5743046
DORMER S73916.0 6706893
CUTLINE 893396 16MM CARBIDE END MILL FOR ALUMINIUM 2FLT S/S
WALTERPROT MC232-20.0W4B400C-WJ30ED SC MILLING CUTTERS PERFORM 7568741
SANDVIK 2F342-1200-050-PD P2BM 8351776
CUTLINE 862885 3 FLUT CARBID END MILL STD SER STR SHNK ALUMINIUM ZIRKO
DORMER S76112.0 END MILL 12.00 MM 6707002
DORMER S52412.0XR0.5 6706665
DORMER S2314.0XD6 DRILL 4.00 MM X 6.0 MM 6706491
WALTERPROT H8015828-8-1.0-29 ADVANCED MILLING CUTTER 5150874
CUTLINE VARICUT 10MM 2.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK 1K223-2000-400-NH H10F DURA SOLID CARBIDE END MILL 8412620