Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F380-2540-228ASD1745 SC MILLING CM PLURA 2 7963656
SANDVIK 2F380-2540-228ASD1745 SC MILLING CM PLURA 2 7963656
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F380-2540-228ASD 1745
rubix:
317A6231
manufacturer :
7963656
ean:
7323225532808
Product details
Technical specifications
Product details : SANDVIK 2F380-2540-228ASD1745 SC MILLING CM PLURA 2 7963656
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
832.33
excl. VAT
/
Each
£
998.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R216.36-20045ICK38K1640 SC MILLING CM PLURA 2 5847801
DORMER S2314.0XD4 DRILL 4.00 MM X 4.0 MM 6706490
SANDVIK 2S440-1000-050-SD1725 SC MILLING CM PLURA 2 7858253
GUHRING 03197 006.000 MILLS CARBIDE UNIVERS 9031970060000
SANDVIK 1B231-0635-XA1620 SC MILLING CM PLURA 1 6259438
SANDVIK R216.22-03030BAP03G1610 SC MILLING CM PLURA 2 5743004
DORMER P83312.7X6.0 BURR 12.70 MM X 6.00 MM 6814207
SANDVIK RA216.24-1650AAK08H1620 SC MILLING CM PLURA 2 5739468
SANDVIK 1K223-1600-NH H10F DURA SOLID CARBIDE END MILL 8412587
SANDVIK 1U000-0119-079-XA1620 SC MILLING CM PLURA 1 7045796
SANDVIK 2P170-0400-NA H10F 6260039
SANDVIK 1B230-0200-XA 1630 DURA SOLID CARBIDE END MILL 6259425
DORMER S7665.0 END MILL 5.00 MM 6707007
SANDVIK 2P342-1270-PBP2BM SC MILLING CM PLURA 2 8351852
SANDVIK 1P341-1600-XA1630 SC MILLING CM PLURA 1 6259878