SANDVIK 1K232-1200-XB 1730 DURA SOLID CARBIDE END MILL 8213427


Solid carbide miller Sandvik Coromant

References
sandvik coromant:1K232-1200-XB 1730
rubix:242A9137
manufacturer :8213427
ean:7323226615869
brand logo
brand logo
Technical specifications
Length of cut24 mm
Angle of helix28 °
See all Specifications

Product details : SANDVIK 1K232-1200-XB 1730 DURA SOLID CARBIDE END MILL 8213427


1730 CoroMill® Dura versatile solid end mills are a stable and flexible concept, designed to work in a wide range of applications. It is developed for roughing to finishing with different engagements in multiple materials. The unique advanced unequal helix concept - known as WhisperKut™- effectively eliminates vibration and makes machining smooth, secure and silent. On every level of the cutting edge, each flute is unequally spaced from the others, reducing the constant harmonics typically produced with conventional end mills.

Strengths

Secure and efficient machining
Easy to use
Plug and play adaptors make it easy to connect the coolant
Versatile parting and grooving

Technical specifications


Attributes
Length of cut24 mm
Angle of helix28 °
CoatingAlCrN
Show UNSPSC/ECL@SS
£ 64.48 excl. VAT
/ Each
£ 77.38 incl. VAT
  • In stock: Next day delivery