Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5218.0XR1.0 6706678
DORMER S5218.0XR1.0 6706678
Solid carbide miller Dormer
References
dormer:
S5218.0XR1.0
rubix:
376A3827
ean:
7320760682272
Technical specifications
Diameter
8
mm
Total length
64
mm
Length of cut
9
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5218.0XR1.0 6706678
Technical specifications
Attributes
Diameter
8
mm
Total length
64
mm
Length of cut
9
mm
Number of teeth
4
Tail diameter
8
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.15
excl. VAT
/
Each
£
84.18
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1P250-1270-XA1630 SC MILLING CM PLURA 1 7045805
SANDVIK R216.42-01530-AK20G 1620 5743435
SANDVIK R216.42-01030-JC10G 1700 5963289
CUTLINE 862974 2MM 2FL CARBID BALLNOSE SLOTDRILL SHORT STR SHK OZMA
SANDVIK R215.H4-20050EAK13P1620 SC MILLING CM PLURA 2 5847805
DORMER P83312.7X6.0 BURR 12.70 MM X 6.00 MM 6814207
SANDVIK R216.42-00330-FC03G1700 SC MILLING CM PLURA 2 5963262
SANDVIK R216.42-03030-AK04G 1620 5743522
SANDVIK 1K337-2500-100-XD 1730 DURA SOLID CARBIDE END MILL 8213638
CUTLINE 893302 D.6 R0.5 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
SANDVIK 2S342-0500-100-PAP2BM SC MILLING CM PLURA 2 8351867
SANDVIK 326R06-B2502006-CH 1025 6010077
CUTLINE MULTI-CUT TOOL MULTIFUNCTION SOLID CARB 90DEG HDMX MM 4 863104
SANDVIK 2S342-1000-200-PBP2BM SC MILLING CM PLURA 2 8351893
SANDVIK 2F342-1270-076-PDP2BM SC MILLING CM PLURA 2 8351780