• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
MITSUBCARB MPXLRBD0400R020N240 ENDMILL COATED MSTAR 90042855

MITSUBCARB MPXLRBD0400R020N240 ENDMILL COATED MSTAR 90042855

Monobloc cutter Mitsubishi Materials

See technical information
References
Mitsubishi Materials:MPXLRBD0400R020N240
Rubix:278A4556
brand logo
brand logo

Product details : MITSUBCARB MPXLRBD0400R020N240 ENDMILL COATED MSTAR 90042855


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 143.68 excl. VAT
/ Each
£ 172.42 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 2F340-3200-400-SC1745 SC MILLING CM PLURA 2 7419182SANDVIK 2P050-1200-OAO10A SC MILLING CM PLURA 2 7254425DORMER S812HA3.5 DRILL 3.50 MM 5983522CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES MM 2 867449DORMER C2476.0 END MILL 6.00 MM 5984747SANDVIK 2F380-0600-100ASD1745 SC MILLING CM PLURA 2 7963597ROEBUCK CH140 VARI PITCH HOLE SAW 140MMCUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES MM 12 867456SANDVIK 1K334-0800-XB 1730 DURA SOLID CARBIDE END MILL 8213509CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES TIALN MM 14 867496SANDVIK R216.42-00630-AE06G 1620 PLURA SOLID CARBIDE END MILL 5743367WALTERPROT MC232-20.0W4B400C-WJ30ED SC MILLING CUTTERS PERFORM 7568741DORMER S814HB12.0 END MILL 12.00 MM 5983607DORMER S93316.0 S933 16.00 CARBIDE MC-X 3 FLUTE SLOT DRILL 5982802CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 12 867521
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap