Product details : ROEBUCK BH/FTST FOLDING TOE SACK TRUCK
Steel sack truck with large toe plate which makes transporting large bulky items simple when not required the toe plate is easily folded for compact storage. Load capacity 250kg, overall dimensions H x W x D 1050 x 420mm, foot size W x D 300 x 460mm. Fitted with 200mm rubber wheels. Weight 12kg.