GPC PWDT306Y POWERED DISTRIBUTION TRUCK - 1500H / 1740 OVERALL HEIGHT
Handling truck for internal transport GPC Industries
See technical informationReferences
GPC Industries:PWDT306Y
Rubix:386A6706
Manufacturer :PWDT306Y
Product details : GPC PWDT306Y POWERED DISTRIBUTION TRUCK - 1500H / 1740 OVERALL HEIGHT
Platform Size L x W: 700 x 1100 mm
Height from the base: 1500mm
600kg Load Capacity
Mobile on 2 swivel 200mm rubber castors & 2 fixed pneumatic drive wheels
6 hour run time
Strengths
Helps with heavy object transportation
Applications
Transports heavy duty objects
Technical specifications
Attributes
| Width | 1300 mm |
|---|---|
| Height | 1740 mm |
Show UNSPSC/ECL@SS
£ 5,070.90 excl. VAT
/ Each
£ 6,085.08 incl. VAT
- Delivery usually within ( 11 ) days


