GPC STATIC GAS CYLINDER CARRIER - PAINTED GCC02Z


Static Gas Cylinder Carrier - Painted

References
gpc industries:GCC02Z
rubix:203A6217
brand logo
brand logo
Technical specifications

Product details : GPC STATIC GAS CYLINDER CARRIER - PAINTED GCC02Z


Provision for Padlock
Complete with Highly flammable sign
Usable distance between shelves - 720mm
Internal Size W x D mm - 1560 x 840
Manufactured in angle iron with sides, end &amp top infilled with metal strip, base of inverted angle
Mobile models have a push handle at one end
Designed to carry up to 16 'calor gas' type cylinders
Hinged lockable doors
N.B - A Forklift wil be needed to unload these units

Technical specifications


Attributes
MaterialSteel
Width1610 mm
Height1800 mm
Length890 mm
ColourBlue
Show UNSPSC/ECL@SS
£ 2,523.30 excl. VAT
/ Each
£ 3,027.96 incl. VAT
  • Delivery usually within ( 26 ) days