SPARTEX 2V32V050TRPP01 TWINWHEEL BRAKED CASTOR 50MM RUBBER TYRED WHEEL
Twinwheel braked castor
See technical informationReferences
Spartex:UK-2V32V050TRPP01
Rubix:230A3735
Product details : SPARTEX 2V32V050TRPP01 TWINWHEEL BRAKED CASTOR 50MM RUBBER TYRED WHEEL
TWINWHEEL
PLATE FIXING BRAKED SWIVEL CASTOR
50MM THERMOPLASTIC RUBBER TYRED WHEELS
PLAIN BORE
Technical specifications
Attributes
| Load capacity | 80 kg |
|---|---|
| Wheel diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 6.53 excl. VAT
/ Each
£ 7.84 incl. VAT
- Usually arrives within 14 working days

