SPRUNG LOADED RUBBER FIXED PLATE 200MM 500KG


SPRUNG LOADED RUBBER FIXED PLATE 200MM 500KG

References
bil castors & wheels:BZKFL200ERBJSPR
rubix:377A4042
brand logo
brand logo
Technical specifications
Load capacity500 kg
Wheel diameter200 mm

Product details : SPRUNG LOADED RUBBER FIXED PLATE 200MM 500KG


Fabricated Steel Sprung Loaded Swivel Castor
Top Plate Fixing
200mm 65 Shore A Black High Elastic Natural Rubber Tyred Wheel With Aluminium Centre
Ball Journal Bearings
Fitted With A 600kg Red Polyurethane Spring But Load Capacity Is 500kg At 4Kph And 200kg At 10Kph
Reach Compliant Also Pah-Free Rubber To Confirm To Eu-Directive 2005/69/Ec

Technical specifications


Attributes
Load capacity500 kg
Wheel diameter200 mm
Show UNSPSC/ECL@SS
£ 153.55 excl. VAT
/ Each
£ 184.26 incl. VAT
  • Usually arrives within 14 working days