SPARTEX 2VFH200PTJP06 TWINWHEEL FIXED CASTOR 200MM POLYURETHANE TYRED
Twinwheel fixed castor
See technical informationReferences
Spartex:UK-2VFH200PTJP06
Rubix:230A4329
Product details : SPARTEX 2VFH200PTJP06 TWINWHEEL FIXED CASTOR 200MM POLYURETHANE TYRED
TWINWHEEL
PLATE FIXING FIXED CASTOR
125MM POLYURETHANE TYRED WHEELS
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 1400 kg |
|---|---|
| Wheel diameter | 200 mm |
Show UNSPSC/ECL@SS
£ 470.89 excl. VAT
/ Each
£ 565.07 incl. VAT
- Usually arrives within 14 working days
Load capacity
1400 kg

