Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V51Q160PTJP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL
SPARTEX V51Q160PTJP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL
FIXED CASTOR
References
spartex:
UK-V51Q160PTJP05
rubix:
245A7131
Technical specifications
Load capacity
800
kg
Wheel diameter
160
mm
Product details
Technical specifications
Product details : SPARTEX V51Q160PTJP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL
PLATE FIXING FIXED CASTOR 250MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
800
kg
Wheel diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.04
excl. VAT
/
Each
£
61.25
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V30V100TRPB12 SWIVEL CASTOR 100MM THERMOPLASTIC RUBBER TYRED W
BLICKLE WHEEL 200X50 POEV-200/25K
SPARTEX VSL125ARJP05SWB BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
BLICKLE HEATRESISTCASTOR LIX-POSI 100G-FI-OF
BLICKLE SWIVEL CASTOR LKX-SPO-150G
BLICKLE GUIDE ROLLER FSTH 125X30/25-15K
BLICKLE 746543 BX-POSI 100GSTAINLESS STEEL FIXED CASTOR
SPARTEX V52Q100NYJP05 BRAKED CASTOR 100MM NYLON WHEEL
BLICKLE SS SWIVEL CASTOR BRK LEXR-PO 100G-FI
SPARTEX V80Q125GNJP04 STAINLESS SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX V52Q100NPJP05 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL
BLICKLE LE-PPN-100G SWIVEL CASTOR WITH TOP PLATE
SPARTEX V80Q125PNPP04 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
BLICKLE FSTH 80X25/20-15K 662387
ROEBUCK V70V125NYJP04 125MM NYLON SWIVEL CASTOR