Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 2VFH250ARJP06 TWINWHEEL FIXED CASTOR 250MM RUBBER TYRED WHEELS
SPARTEX 2VFH250ARJP06 TWINWHEEL FIXED CASTOR 250MM RUBBER TYRED WHEELS
Caster for transport Spartex
References
spartex:
UK-2VFH250ARJP06
rubix:
230A4359
Technical specifications
Load capacity
800
kg
Wheel diameter
250
mm
Product details
Technical specifications
Product details : SPARTEX 2VFH250ARJP06 TWINWHEEL FIXED CASTOR 250MM RUBBER TYRED WHEELS
TWINWHEEL PLATE FIXING FIXED CASTOR 250MM RUBBER TYRED WHEELS BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
800
kg
Wheel diameter
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
359.21
excl. VAT
/
Each
£
431.05
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V82Q200NYRP05 STAINLESS BRAKED CASTOR 200MM NYLON WHEEL ROLLER
SPARTEX V42Q080BLRB12 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
NYLON SWIVEL PLATE BRAKE 150MM 3000KG
POLYURETHANE SWIVEL PLATE BRAKE 250MM 1400KG
SPEED RUBBER FIXED PLATE 250MM 550KG
HIGH TEMP ORANGE EPOXY RESIN FIXED PLATE 100MM 15
SPARTEX V961RNBR SWIVEL CASTOR 50MM RUBBER TYRED WHEEL PLAIN BORE
BLICKLE 260075 POTH150/20K THERMOPLASTIC POLYURETHANEHD NYLON WHEEL
HIGH TEMP ORANGE EPOXY RESIGN SWIVEL BRAKED PLA
SPARTEX V40Q080NYRP04 SWIVEL CASTOR 80MM NYLON WHEEL ROLLER BEARING
BLICKLE 82MM PALLET ROLLER HTH 82X100/20-100K
SPARTEX VSL100PTJP05SWB BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED
SPARTEX V361NY SWIVEL CASTOR 75MM NYLON WHEEL PLAIN BORE
SPARTEX VSLF150NPJP05 FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V50Q100NPJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL