References
BIL Castors & Wheels:BZQ150NYBJSWB/80
Rubix:377A3927
Product details : NYLON SWIVEL PLATE BRAKE 150MM 3000KG
Fabricated Steel Braked Swivel Castor
Top Plate Fixing
150mm White Nylon Wheel
Extra Wide Tread
Ball Journal Bearings
Top Plate Fixing
150mm White Nylon Wheel
Extra Wide Tread
Ball Journal Bearings
Technical specifications
Attributes
| Load capacity | 3000 kg |
|---|---|
| Wheel diameter | 150 mm |
Show UNSPSC/ECL@SS
£ 420.38 excl. VAT
/ Each
£ 504.46 incl. VAT
- Usually arrives within 14 working days

